Impact socket ∙ hexagon 19 mm Outside hexagon traction profile Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 903SLG6-19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 903SLG6-19
EAN / GTIN 4000896223589
Manufacturer number 903SLG6-19
L-Number L60140 5057

Description

Description:

Application:
Actuation of stiff wheel bolts with option for using a 20 mm = 3/4″ impact wrench
Specially for vans and light trucks, such as e.g. FIAT Ducato, MERCEDES-BENZ Sprinter
  • Operation via impact adapter e.g. HAZET 1003S-1 or nut-drivers Wrench size 24 mm enables high force transmission thanks to optimal 20 mm = 3/4″ drive
  • Plastic sleeve yellow
  • Hexagon on the socket wrench insert enables adaptation to 20 mm = 3/4″ drive
  • Rotating outside plastic sleeve (replaceable) to protect the rims when screwing the wheel bolts
  • Colour-coded plastic sleeve facilitates finding the correct size
  • Plastic insert to protect the surface of the wheel bolts
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
  • Output: Outside hexagon traction profile
  • Wrench size: 19 mm
  • Dimensions / length: 85 mm
  • Diameter d1 (output side): 30.8 mm
  • Diameter d2 (drive side): 27 mm
  • For impact operation

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart