Impact socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 15 mm

Article no.: 903SLG-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 903SLG-15
EAN / GTIN 4000896072231
Manufacturer number 903SLG-15
L-Number L60140 1482

Description

Description:

Application:
Material-friendly wheel mounting or dismounting (alloy rims)
  • Plastic insert to protect the surface of the wheel bolts
  • Additionally with outside plastic sleeve (replaceable) to protect the rims when screwing the wheel bolts
  • Particularly for Smart For Two
  • Grey plastic sleeve (non-rotatable)
  • Colour-coded plastic sleeve facilitates finding the correct size
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 15 mm
  • Dimensions / length: 85 mm
  • Diameter d1 (output side): 26 mm
  • Diameter d2 (drive side): 30 mm
  • Net weight: 0.24 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart