Shaft mounted cup brush 50x10x20-6x30 mm E 0,3 mm INOX PREMIUM inox

Article no.: 903877
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 903877
EAN / GTIN 9003179038776
Manufacturer number 903877

Description

Description:

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on stainless steel workpieces. The high-performance tool offers the best standing time and supports you in demanding tasks such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of stainless steel. In the process, the high-quality stainless steel wire prevents rusting of the workpiece. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal for a wide range of tasks and guaranteeing the best results.

Feature:

  • Form: 52T DW SHAFT MOUNTED CUP BRUSHES
  • Specification : E 0,3 mm INOX
  • Dimension (D x L x H - GE x I): 50 x 10 x 20 - 6 x 30 mm
  • Diameter: 50 mm
  • Thickness: 10 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Universal tool with maximum brush life
  • Especially suitable for hard-to-reach places due to their shape
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart