Blind rivet gun ∙ Length: 270 mm

Article no.: 9037SPC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pistol

Identification numbers & Classifications

Article number 9037SPC
EAN / GTIN 4000896150168
Manufacturer number 9037SPC
L-Number L60140 2658

Description

Description:

  • Pneumatic / hydraulic
    For blind rivets up to 4.8 mm
  • Possible rivet sizes:
    Aluminium rivets: 2.4 – 4.8 mm
    Steel rivets: 2.4 – 4.8 mm
    Stainless steel rivets: 2.4 – 3.2 mm
  • 4 nose pieces (one pre-installed): 2.4 ∙ 3.2 ∙ 4 ∙ 4.8 mm
  • Total stroke 14 mm
  • With sturdy metal housing
  • Tractive power: 8700 N
  • Coupler plug with rotary joint for flexible operation
  • Air requirement: 1 l/stroke
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Dimensions / length: 270 mm
  • Net weight: 1.5 kg
  • Sound pressure level: 73 dB(A) Lp A

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart