Metal shear ∙ Length: 255 mm

Article no.: 9036N-5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 9036N-5
Copy
EAN / GTIN 4000896209651
Copy
Manufacturer number 9036N-5
Copy
L-Number L60140 4354
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For straight and contour cuts
  • Heavy-duty cutting blade for maximum cutting capacity: steel 1.2 mm / aluminium 1.6 mm
  • Continuous speed regulation via speed regulator on back of handle
  • Vibration damped
  • Cutting width: 4.5 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 86 db(A) Lp W
  • Vibration acceleration: 1.60 m/s2
  • Power in watts: 370 Watt
  • Cold insulated handle
  • Dimensions / length: 255 mm
  • Net weight: 1 kg
  • Sound pressure level: 80 dB(A) Lp A
  • Air requirement: 104 l/min (1.7 l/sec)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart