Vibration chisel set ∙ 5-pieces

Article no.: 9035V/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisel mallet

Identification numbers & Classifications

Article number 9035V/5
EAN / GTIN 4000896213368
Manufacturer number 9035V/5
L-Number L60140 4148

Description

Description:

Application:
Vibration applications on screw connections seized by rust
  • Vibration chisel set
  • Air requirement: 57 – 594 l/min
  • Sound pressure level: 92 – 105 dB(A) Lp A
  • Strike rate adjustable in 9 levels up to 2600 strikes/min
  • Chisel collet: Inside hexagon 10 mm
  • Shaft collet length: 73 mm
  • Plastic case
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Cold insulated handle
  • Net weight: 2.5 kg
  • Number of tools: 5

Supplied with:

Combination basic unit ∙ with vibration and hammer function 9035VH ∙ 9035VH-01 ∙ 9035V-01 ∙ 9035V-02 ∙ 9035V-03 ∙ 9035V-04

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart