Spare chisel for 9035V/5

Article no.: 9035V-04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisels

    Identification numbers & Classifications

    Article number 9035V-04
    EAN / GTIN 4000896214150
    Manufacturer number 9035V-04

    Description

    Description:

    • Vibration chisel Outside square 12.5 = 12″ / Outside hexagon Wrench size 19 mm
    • Dimensions / length: 128 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart