Mini needle scaler ∙ Length: 235.6 mm

Article no.: 9035M-6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9035M-6
Copy
EAN / GTIN 4000896258109
Copy
Manufacturer number 9035M-6
Copy
L-Number L60140 6865
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Gentle cleaning of dirty / rusted parts, especially cleaning of brake systems etc.
  • Adjustable needle carriage with integrated needle guide ensures long tool life
  • 13 thin stainless steel needles (⌀ 1.3 mm) ensure damage-free machining and a highly fine surface structure
  • 28 mm slim / short pen shape and free needles also allow for reaching angled areas
  • Suitable for machining stainless steel
  • 3000 bpm
  • 360° adjustable air outlet
  • Safety release lever
  • Infinitely adjustable power
  • Air inlet connection: Internal thread 12.91 mm (1/4″)
  • Coupling connector: Nominal diameter 7.2 (included)
  • Operating pressure (bar): 6.3
  • Sound power level (at operating pressure): 98.8 db(A) Lp W
  • Vibration acceleration: 6.90 m/s2
  • Cold insulating handle
  • Dimensions / length: 235.6 mm
  • Net weight (kg): 0.48 kg
  • Sound pressure level (at operating pressure): 87.9 dB(A) Lp A.
  • Air demand [l/min]: 48.1 l/min (0.8 l/sec)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart