Chisel hammer set

Article no.: 9035H/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisel mallet

    Identification numbers & Classifications

    Article number 9035H/6
    EAN / GTIN 4000896214655
    Manufacturer number 9035H/6
    L-Number L60140 4421

    Description

    Description:

    Application:
    Detaching car body sheets with compressed air and for industrial application
    • Chisel hammer set
    • Air requirement: 57 – 594 l/min
    • Sound pressure level: 92 – 105 dB(A) Lp A
    • Strike rate adjustable in 9 levels up to 2600 strikes/min
    • Chisel collet: Inside hexagon 10 mm
    • Shaft collet length: 73 mm
    • Plastic case
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Working pressure (bar): 6.3
    • Cold insulated handle
    • Net weight: 2.5 kg
    • Number of tools: 6

    Supplied with:

    Combination basic unit ∙ with vibration and hammer function 9035VH ∙ 9035VH-01
    Spare chisel for 9035H/6 9035H-01 ∙ 9035H-02 ∙ 9035H-03 ∙ 9035H-04 ∙ 9035H-05

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart