Engraving pen

Article no.: 9035G-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 9035G-1
    EAN / GTIN 4000896246625
    Manufacturer number 9035G-1
    L-Number L60140 5754

    Description

    Description:

    Application:
    Precise and lasting marking (theft protection, installation date, etc.) on workpieces (up to HRC55) ∙ metals ∙ stone ∙ ceramics ∙ plastics
    • Also for working in areas with restricted access
    • Sturdy metal housing
    • Noise-dampened
    • Slim design and optimised haptics
    • Anti-kink spring prevents the hose from kinking
    • Knurled power control
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Hose diameter (recommended): 10 mm
    • Working pressure (bar): 6.3
    • Sound power level: 90 db(A) Lp W
    • Vibration acceleration: 2.50 m/s2
    • Hose length: 1.5 m
    • Dimensions / length: 150 mm
    • Net weight: 0.22 kg
    • Sound pressure level: 78 dB(A) Lp A
    • Revolutions per minute: 13000
    • Air requirement: 28.31 l/min (0.5 l/sec)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart