Reciprocating sabre saw blades

Article no.: 9034P-R/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pop riveter

    Identification numbers & Classifications

    Article number 9034P-R/5
    EAN / GTIN 4000896218318
    Manufacturer number 9034P-R/5
    L-Number L60140 4461

    Description

    Description:

    • For rapid and powerful cutting
    Reciprocating sabre saw blade for sabre saw 9034P-2 and cordless reciprocating saw 9234
    • 5 pieces per package
    • 18 teeth/inch, bevelled, corrugated teeth
    • For all metals including non-iron pipes, sheets and stainless steel, material thickness 1.5 – 3 mm
    • Total length: 153 mm
    • Width 19 mm
    • Thickness 1 mm
    • Bi-metal
    • Dimensions / length: 153 mm
    • Net weight: 0.17 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart