Sabre saw ∙ Length: 160 mm

Article no.: 9034P-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Saw

Identification numbers & Classifications

Article number 9034P-2
EAN / GTIN 4000896218288
Manufacturer number 9034P-2
L-Number L60140 4455

Description

Description:

Application:
Support frame, adjustable in height, suitable for double-walled sheet steel
  • Increased efficiency with reduction of weight, air consumption, noise generation and vibration
  • Direction of air exhaust adjustable
  • Suitable for cutting small radii
  • Cutting capacity aluminium: 4 mm
  • Cutting capacity sheet steel: 3 mm
  • Strokes/min.: 9500
  • Particularly suitable for cleaning sensor modules etc., due to file blade socket (included in delivery)
Contents:
1 sabre saw
3 saw blades, 18 / 24 / 32 teeth each (overall length: 93 mm)
1 reciprocating saw blade, 18 teeth (overall length: 153 mm)
5 files (overall length: ~135 mm)
1 inside hexagon wrench (in the handle)
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 97.7 db(A) Lp W
  • Vibration acceleration: 6.13 m/s2
  • Saw stroke: 10 mm
  • Dimensions / length: 160 mm
  • Net weight: 0.4 kg
  • Sound pressure level: 86.7 dB(A) Lp A
  • Air requirement: 99 l/min (1.6 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart