File set ∙ 5 pieces ∙ Length: 135 mm

Article no.: 9034P-050/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification numbers & Classifications

Article number 9034P-050/5
EAN / GTIN 4000896218349
Manufacturer number 9034P-050/5
L-Number L60140 4714

Description

Description:

Application:
For removing burr and dirt on bearing seats, anti-lock braking system (ABS) sensor receptacles, for example
  • Efficient use due to short stroke of the sabre saw particularly in areas with restricted access
File set
For sabre saw 9034 P-2
  • 5 pieces per package
  • Contents:
    1 round file
    1 triangular file
    1 half-round file
    1 flat file
    1 square file
  • Suitable for numerous materials
  • Total length: approx. 135 mm
  • Shank diameter: 4 mm
  • Dimensions / length: 135 mm
  • Net weight: 0.12 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart