Spark brush 145x18x35 mm 3 rows/S 0,15 mm PREMIUM steel

Article no.: 903435
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 903435
EAN / GTIN 9003179034358
Manufacturer number 903435
L-Number L50140 1597

Description

Description:

PREMIUM spark brushes are designed for machining the contact points of spark plugs made of steel and are perfect for the finest work. Equipped with a thin wire, nothing stands in the way of gentle machining. The high-quality beech wood handle also offers you comfortable handling.

Feature:

  • Form: 90ZK DW
  • Specification : 3 Row(s)
  • Dimension (B x C x L): 145 x 18 x 35 mm
  • Diameter: 145 mm
  • Thickness: 18 mm
  • Drill hole: 35 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Equipped with high-quality beech wood handle
  • Thin wire for gentle brushing

Application:

  • For fine work on steel
  • Ideal for grinding the contact points of spark plugs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart