Wire brush 12x20-6x60 mm S 0,2 mm PREMIUM steel

Article no.: 903431
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 903431
EAN / GTIN 9003179034310
Manufacturer number 903431
L-Number L50140 2690

Description

Description:

PREMIUM wire brushes for straight grinder are the first choice for machining hard-to-reach places on steel workpieces. The product is perfect for removing rust, paint and lacquer as well as for surface preparation and finishing. Especially when cleaning the inside of pipes, these tools show their qualities. Different designs of the wire brushes equip you ideally for versatile tasks, from sensitive (DW - knotted) to coarse (DZ - knotted).The latter spreads depending on the selected speed and can thus handle a wide variety of bore diameters. In addition, the knotted DZ version shines with maximum standing time and robustness.

Feature:

  • Form: 52P DW END BRUSHES
  • Specification : S 0,2 mm
  • Dimension (D x H - GE x I): 12 x 20 - 6 x 60 mm
  • Diameter: 12 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Wire type DZ splays as a function of speed and thus can be used on different bore diameters
  • Hardened and tough steel wire SZ for additional brush life and robustness

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Specifically for cleaning the inside of tubes

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart