Cut-off wheel set ∙ 5-pieces

Article no.: 9033P-08/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 9033P-08/5
EAN / GTIN 4000896201549
Manufacturer number 9033P-08/5
L-Number L60140 3989

Description

Description:

Application:
Cutting thin-walled sheet steel and steel parts
  • Cut-off wheels for professional use
5 cut-off wheels 100 x 1 x 9.53 mm
  • For angle grinder 9033P-8
  • Standards: EN 12413 and OSA
  • Also suitable for stainless steel
  • For rotation speed max.: 15300 rpm.
  • For cutting speed max.: 80 m/s
  • DIN EN 12413, oSa
  • Made in Germany
  • Number of tools: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart