Right-angle grinder ∙ Length: 239 mm

Article no.: 9033N-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number 9033N-7
EAN / GTIN 4000896205547
Manufacturer number 9033N-7
L-Number L60140 4374

Description

Description:

  • Lateral handle, to be used on left or right side
  • Quick adjustment of protection cover without tools
  • For grinding discs up to a thickness of 0.8– 6 mm
  • Spindle thread: M14 x 2
  • For grinding wheels 125 x 22 mm
  • Spindle lock
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 96 db(A) Lp W
  • Vibration acceleration: 6.50 m/s2
  • Power in watts: 671 Watt
  • Cold insulated handle
  • Dimensions / length: 239 mm
  • Net weight: 2 kg
  • Sound pressure level: 85 dB(A) Lp A
  • Revolutions per minute: 12000
  • Air requirement: 113 l/min (1.9 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart