Belt sanders ∙ Length: 291.4 mm

Article no.: 9033N-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing machine

Identification numbers & Classifications

Article number 9033N-4
EAN / GTIN 4000896210183
Manufacturer number 9033N-4
L-Number L60140 4332

Description

Description:

Application:
For narrow surfaces (belt width 10 mm)
  • Continuous speed regulation via speed regulator on back of handle
  • Locking device for quick belt changing
  • For abrasive belts 10 x 330 mm
  • Automatic belt adjustment
  • Fine adjustment of belt
  • 360° rotatable belt run
  • Belt speed: 1370 m / min
  • Incl. hex-head wrench for fine adjustment of the belt and angle setting in the handle
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 94.8 db(A) Lp W
  • Vibration acceleration: 1.88 m/s2
  • Power in watts: 417.6 Watt
  • Cold insulated handle
  • Dimensions / length: 291.4 mm
  • Net weight: 0.81 kg
  • Sound pressure level: 83.8 dB(A) Lp A
  • Revolutions per minute: 19000
  • Air requirement: 94 l/min (1.6 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart