Mini polisher

Article no.: 9033M-9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinder

    Identification numbers & Classifications

    Article number 9033M-9
    EAN / GTIN 4000896227235
    Manufacturer number 9033M-9
    L-Number L60140 4555

    Description

    Description:

    Application:
    For working in areas with difficult access and repair work
    • Heavy-duty multi-bearing gearbox with a 2.5-times longer service life compared to conventional gearboxes
    • Optimised for spot repairs
    • Extremely light, handy tool
    • Grinding disc diameter: 50 mm
    • Grinding disc thread: 516 inch UNF
    • Exhaust air is guided through the handle
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Hose diameter (recommended): 10 mm
    • Working pressure (bar): 6.3
    • Sound power level: 94.4 db(A) Lp W
    • Vibration acceleration: 1.90 m/s2
    • Power in watts: 224 Watt
    • Cold insulated handle
    • Dimensions / length: 151 mm
    • Net weight: 0.6 kg
    • Sound pressure level: 83.6 dB(A) Lp A
    • Revolutions per minute: 4500
    • Air requirement: 84 l/min (1.4 l/sec)
    Range of “Mini” pneumatic tools
    • Innovative 5-slat concept for even more power than conventional drives
    • High reliability and continuous operation

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart