Mini right-angle grinder ∙ Length: 129 mm

Article no.: 9033M-7
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification & Classification

Article number 9033M-7
Copy
EAN / GTIN 4000896227242
Copy
Manufacturer number 9033M-7
Copy
L-Number L60140 4713
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Handy and light tool for working in areas with difficult access
  • Heavy-duty multi-bearing gearbox with a 2.5-times longer service life compared to conventional gearboxes
  • For grinding wheels: 50  – 59 mm
  • For grinding wheel thickness: 1  – 4 mm
  • Adjustable protection cover
  • Spindle thread: 38 inch 24 UNF
  • Exhaust air is guided through the handle
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 96.8 db(A) Lp W
  • Vibration acceleration: 1.90 m/s2
  • Power in watts: 224 Watt
  • Cold insulated handle
  • Dimensions / length: 129 mm
  • Net weight: 0.53 kg
  • Sound pressure level: 85.8 dB(A) Lp A
  • Revolutions per minute: 18000
  • Air requirement: 84 l/min (1.4 l/sec)
Range of “Mini” pneumatic tools
  • Innovative 5-slat concept for even more power than conventional drives
  • High reliability and continuous operation

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart