Shaft mounted cup brush 50x10x20-6x30 mm S 0,3 mm PREMIUM steel

Article no.: 903359
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 903359
EAN / GTIN 9003179033597
Manufacturer number 903359
L-Number L50140 2787

Description

Description:

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of steel. The high-performance tool offers the best lifetime and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of steel. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal in a wide range of tasks.

Feature:

  • Form: 52T DW SHAFT MOUNTED CUP BRUSHES
  • Specification : S 0,3 mm
  • Dimension (D x L x H - GE x I): 50 x 10 x 20 - 6 x 30 mm
  • Diameter: 50 mm
  • Thickness: 10 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Powerful tool

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart