Wire brush 17x22-6x65 mm M 0,3 mm PREMIUM nonferrous

Article no.: 903350
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 903350
EAN / GTIN 9003179033504
Manufacturer number 903350
L-Number L50140 2996

Description

Description:

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on workpieces made of nonferrous metals. The product is designed for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. The knotted brass wire shape is perfect for soft materials, delicate surfaces and light impurities. The bristles spread according to the speed, allowing various bore diameters to be machined perfectly. In addition, the universal wire brushes shine with maximum standing times.

Feature:

  • Form: 52P DW END BRUSHES
  • Specification : M 0,3 mm
  • Dimension (D x H - GE x I): 17 x 22 - 6 x 65 mm
  • Diameter: 17 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • The brush plays as a function of speed and thus can be used on different bore diameters
  • Brass wire achieves the best results on workpieces made of nonferrous metal

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of nonferrous metal
  • Specifically for cleaning the inside of tubes

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart