Orbital sander

Article no.: 9033-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Orbital sander

    Identification numbers & Classifications

    Article number 9033-2
    EAN / GTIN 4000896156337
    Manufacturer number 9033-2
    L-Number L60140 1173

    Description

    Description:

    • Dust extraction
    • Suction hose (2.0 m) and collection bag included
    • Continuous speed regulation
    • Low height and light composite housing
    • Grinding disc with 15 bore holes, ⌀ 150 mm with hook and loop fastener
    • Anti-slip handle
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Working pressure (bar): 6.3
    • Sound power level: 93.8 db(A) Lp W
    • Vibration acceleration: 5.35 m/s2
    • Stroke: 5 mm
    • Power in watts: 375 Watt
    • Dimensions / length: 231.4 mm x 148 mm x 107.3 mm
    • Net weight: 0.9 kg
    • Sound pressure level: 88.8 dB(A) Lp A
    • Revolutions per minute: 12000
    • Air requirement: 57 l/min (0.9 l/sec)

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart