Strip wheel set ∙ 4 pieces

Article no.: 9033-11-020/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification numbers & Classifications

Article number 9033-11-020/4
EAN / GTIN 4000896222834
Manufacturer number 9033-11-020/4
L-Number L60140 4948

Description

Description:

Strip wheel set, 4 pieces
For work on tough surfaces
  • Hard variant
  • For rust removal, paint stripping, cleaning welding seams, removing severe surface contamination and coatings
  • For stainless steel, FE metal, non-ferrous metal, aluminium as well as workpieces such as sheets, pipes, weld seams
  • Use on larger surfaces
  • High edge strength
  • High durability
  • Set consisting of 4 discs
  • Reinforced Clean + Strip construction
  • Tough nylon fibre fleece
  • Coarse fibre fleece construction
  • Roloc® quick-change system for quick, tool-free assembly
  • Diameter: 50.8 mm
  • Recommended rpm: 8000 – 10000
  • Max. rpm: 18000

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart