Bristle grinder set ∙ 17-pieces

Article no.: 9033-11/17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinder

Identification numbers & Classifications

Article number 9033-11/17
EAN / GTIN 4000896222575
Manufacturer number 9033-11/17
L-Number L60140 4831

Description

Description:

Application:
For using with various grinding media to remove rust, paint, adhesive and sealing residues or to clean metal surfaces and weld seams when using various abrasive media
  • Gentle, effective cleaning of surfaces
  • Roloc™ quick-change system allows the abrasive media to be changed quickly and easily without needing to use any extra tools
  • Grinding disc thread 14 inch – 20 UNC
  • Dimensions: 112.1 x 152 x 45 mm
  • Contents:
    1 basic unit including air connection nipple
    1 Roloc® System bristle grinding disc (50 mm ⌀)
    4 violet strip wheels (hard)
    4 black strip wheels (soft)
    2 violet high-performance disc bristle grinders (grain size 36)
    2 green high-performance disc bristle grinders (grain size 50)
    2 white high-performance disc bristle grinders (grain size 120)
    1 assembly tool
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 86 db(A) Lp W
  • Vibration acceleration: 3.11 m/s2
  • Power in watts: 224 Watt
  • Cold insulated handle
  • Dimensions / length: 112.1 mm
  • Net weight: 0.54 kg
  • Sound pressure level: 75 dB(A) Lp A
  • Revolutions per minute: 15000
  • Air requirement: 79 l/min (1.3 l/sec)
  • Number of tools: 17

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart