Micro die grinder ∙ Length: 131.5 mm

Article no.: 9032MK
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9032MK
Copy
EAN / GTIN 4000896248346
Copy
Manufacturer number 9032MK
Copy
L-Number L60140 5746
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Precise processing of workpieces even in areas with very restricted access
  • Long service life thanks to Kevlar blades
  • Hose length: 1500 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 5 mm
  • Working pressure (bar): 6.3
  • Sound power level: 86.4 db(A) Lp W
  • Vibration acceleration: 0.80 m/s2
  • Collet chuck: 3 mm
  • Power in watts: 190 Watt
  • Dimensions / length: 131.5 mm
  • Net weight: 0.23 kg
  • Sound pressure level: 80.4 dB(A) Lp A
  • Revolutions per minute: 60000
  • Air requirement: 75 l/min (1.2 l/sec)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart