Mini die grinder ∙ Length: 150 mm

Article no.: 9032M-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Die grinder

Identification numbers & Classifications

Article number 9032M-36
EAN / GTIN 4000896209606
Manufacturer number 9032M-36
L-Number L60140 4220

Description

Description:

Application:
Precise work with 3 mm and 6 mm grinding pads even in areas with restricted access
  • Quiet operation: integrated exhaust hose removes exhaust air from the workpiece and dampens the sound
  • Slim design
  • 6 mm collet chuck with 3 mm adapter to accommodate both grinding pad dimensions
  • Tool length: 150 mm
  • Tool diameter: 22.2 mm
  • Hose length: 1500 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 5 mm
  • Working pressure (bar): 6.3
  • Sound power level: 85.8 db(A) Lp W
  • Vibration acceleration: 1.80 m/s2
  • Collet chuck: 6
  • Power in watts: 224 Watt
  • Dimensions / length: 150 mm
  • Net weight: 0.38 kg
  • Sound pressure level: 78.7 dB(A) Lp A
  • Revolutions per minute: 30000
  • Air requirement: 43.7 l/min (0.7 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart