Hard metal milling pins ∙ 6 mm

Article no.: 9032-06KU
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Frässtift

Identification & Classification

Article number 9032-06KU
Copy
EAN / GTIN 4000896226801
Copy
Manufacturer number 9032-06KU
Copy
L-Number L60140 4971
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Universal use in metalworking on almost all materials.
Deburring, rounding, levelling or machining contours
  • Long service life and good cutting performance when used on diverse materials
  • Milling pin, spherical shape, ⌀ 9 mm
  • For hand-guided or stationary drive machines
  • According to DIN 8032
HAZET application tip:
  • Use as high speeds as possible
  • Contact surface between milling pin and workpiece should not exceed 30 % of the complete milling circumference
  • Milling pin with 6 mm shaft
  • Working length: approx. 19 mm (cylindrical and cone-shaped)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart