High performance air ratchet Square, solid 12.5 mm (1/2 inch)

Article no.: 9022P-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 9022P-1
    EAN / GTIN 4000896172269
    Manufacturer number 9022P-1
    L-Number L60140 3509

    Description

    Description:

    • Sturdy workshop construction – especially suitable for continuous operation in industrial production processes
    • Extra-strong head made of heat-treated special steel
    • Sturdy ratchet head suitable for high permanent stress (series production and similar)
    • Completely closed head avoids the entry of swarf etc.
    • Long service life and high power rating of the device (long service life = long operational availability)
    • For manual retightening with torque values: 350 Nm (competing products approx. 250 Nm)
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Sound power level: 99.3 db(A) Lp W
    • Vibration acceleration: 3.00 m/s2
    • Forward and reverse: single-stage (right/left)
    • Output: Square, solid 12.5 mm (1/2 inch)
    • Dimensions / length: 354.3 mm
    • Net weight: 1.39 kg
    • Tightening torque max.: 95 Nm
    • Sound pressure level: 88.3 dB(A) Lp A
    • Revolutions per minute: 160
    • Air requirement: 77 l/min (1.3 l/sec)

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart