Cast Iron Surface Plate, DIN 876 Grade 1, 400x400x90mm

Article no.: 902-302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 876/1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 876/1
    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 902-302
    Manufacturer number 902-302
    L-Number L40700 227

    Description

    Description:

    A ribbed design gives you rigidity with minimum weight, and a special cast iron confers a high degree of wear resistance.

    Feature:

    Accuracy: Class 1
    Remarks: Accuracy class 1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart