Cast Iron Surface Plate, DIN 876 Grade 3, 1000x750x170mm

Article no.: 902-106
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 876/1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Type of product Graduated plate

Identification numbers & Classifications

Article number 902-106
Manufacturer number 902-106
L-Number L40700 223

Description

Description:

A ribbed design gives you rigidity with minimum weight, and a special cast iron confers a high degree of wear resistance.

Feature:

Accuracy: Class 3
Remarks: Accuracy class 3

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart