Cast Iron Surface Plate, DIN 876 Grade 3, 400x400x90mm

Article no.: 902-102
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN 876/1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Type of product Graduated plate

Identification & Classification

Article number 902-102
Copy
Manufacturer number 902-102
Copy
L-Number L40700 221
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

A ribbed design gives you rigidity with minimum weight, and a special cast iron confers a high degree of wear resistance.

Feature:

Accuracy: Class 3
Remarks: Accuracy class 3

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart