Cast Iron Surface Plate, DIN 876 Grade 3, 300x300x85mm

Article no.: 902-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 876/1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Type of product Graduated plate

Identification numbers & Classifications

Article number 902-101
Manufacturer number 902-101
L-Number L40700 220

Description

Description:

A ribbed design gives you rigidity with minimum weight, and a special cast iron confers a high degree of wear resistance.

Feature:

Accuracy: Class 3
Remarks: Accuracy class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart