Tool trolley with 6 drawers

Article no.: 9018140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 9018140
EAN / GTIN 4010886850084
Manufacturer number 9018140
L-Number L60160 4875

Description

Description:

  • Dimensions: H 930 x W 605 x D 375 mm
  • Working platform in ABS, with 3 compartments for small parts
  • With handle for easy pushing, pulling and turning
  • Heel protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • 4 wide drawers (W 480 x D 325 x H 75 mm)
  • 1 wide drawer (W 480 x D 325 x H 120 mm)
  • 1 wide drawer (W 480 x D 325 x H 210 mm)
  • All drawers extendable on both sides
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 20 kg
  • GEDORE chassis:
  • Total load capacity 200 kg
  • 2 high-performance wheels on roller bearings (fixed castors Ø 140 mm)
  • 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 100 mm), one with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Accessories:
  • 6 longitudinal (LT) and 2 transverse dividers (QT) made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 100
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 930 mm x 605 mm x 375 mm
  • Drawer type:
    • 4x type 1, h. = 75 mm
    • 1x type 2, h. = 120 mm
    • 1x type 3, h. = 210 mm
  • Fixed castor diameter [2x): 140
  • Individual pull-out stop: no
  • Load capacity per drawer [kg]: 20 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 6
  • Number of longitudinal dividers: 6
  • Number of wheels: 4
  • RAL colour: Blue
  • REACH registration available: no
  • Static load capacity [kg]: 200 kg
  • Surface: powder-coated
  • Total height [mm]: 930 mm
  • Total length [mm]: 375 mm
  • Total width [mm]: 605 mm
  • VDE certified: no
  • Working height: 930

Suitable products

Direct purchase

Sign in to your Account

To shopping cart