Tungsten carbide burrs ceramic bonded 45x6/2l115 mm C FINEC400

Article no.: 9017
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 9017
EAN / GTIN 9003170090179
Manufacturer number 9017

Description

Description:

The ceramic hollow chisel stones are ideally suited to whetting narrow-toothed tools. Thanks to the varying grit sizes you can select your tool based on the individual application. Due to the conical shape it is possible for you to grind and deburr right down to the tooth base.

Feature:

  • Form: 90HM CARVING TOOL STONE
  • Specification : CFEIN
  • Dimension (B x C / C1 l L): 45 x 6 / 2 l 115 mm
  • Diameter: 45 mm
  • Thickness: 6 mm
  • Drill hole: 115 mm
  • Grain size: 400
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For trueing narrow-toothed tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart