Twin Turbo impact wrench ∙ Loosening torque maximum [Nm]: 4100 Nm ∙ 1 inch (25 mm) square, solid ∙ Powerful twin hammer mechanism

Article no.: 9014TT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 9014TT
EAN / GTIN 4000896234684
Manufacturer number 9014TT
L-Number L60140 4894

Description

Description:

Application:
Long service life and high efficiency in industrial and automotive applications
  • Maximum loosening torque: 4100 Nm
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Short, compact design
  • One-hand operation for left and right handers
  • Removable handle, 360° adjustable
  • Connecting socket for low noise hose
  • HAZET Twin Turbo technology – high torques with compact design
  • 8-blade air motor with 25% higher impact performance ensures maximum torque
  • Powerful twin hammer mechanism
  • Air connection inlet: Inside thread 20.67 mm (1/2″)
  • Coupler plug: Nominal size 10 (included)
  • Recommended torque: 1898 Nm
  • Hose diameter (recommended): 19 mm
  • Working pressure (bar): 6.3
  • Sound power level: 112.9 db(A) Lp W
  • Vibration acceleration: 19.11 m/s2
  • Loosening torque (max) determined with screw size M: 32
  • Forward and reverse: two-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 25 mm (1 inch)
  • Net weight: 4.6 kg
  • Tightening torque max.: 2170 Nm
  • Maximum loosening torque: 4100 Nm
  • Sound pressure level: 101.9 dB(A) Lp A
  • Revolutions per minute: 5200
  • Air requirement: 235 l/min (3.9 l/sec)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart