Impact wrench ∙ Loosening torque maximum [Nm]: 3400 Nm ∙ 1 inch (25 mm) square, solid ∙ Direct hammer striking mechanism

Article no.: 9014PS-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 9014PS-1
EAN / GTIN 4000896222490
Manufacturer number 9014PS-1
L-Number L60140 4506

Description

Description:

  • Maximum loosening torque: 3400 Nm
  • Output designed with hole for pinning as well as a nut-driver holder ring
  • Operation optimised on both sides for left and right handed users
  • One-hand reversing switch
  • Extremely powerful tool
  • Optimised feel
  • Air inlet on the handle at the bottom and rear
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Direct hammer striking mechanism
  • Air connection inlet: Inside thread 20.67 mm (1/2″)
  • Coupler plug: Nominal size 10 (included)
  • Recommended torque: 2400 Nm
  • Hose diameter (recommended): 19 mm
  • Working pressure (bar): 6.3
  • Sound power level: 114.5 db(A) Lp W
  • Vibration acceleration: 15.94 m/s2
  • Loosening torque (max) determined with screw size M: 36
  • Forward and reverse: three-stage (forward and reverse)
  • Cold insulated handle
  • Output: Square, solid 25 mm (1 inch)
  • Net weight: 7.8 kg
  • Tightening torque max.: 2712 Nm
  • Maximum loosening torque: 3400 Nm
  • Sound pressure level: 103.5 dB(A) Lp A
  • Revolutions per minute: 5500
  • Air requirement: 283 l/min (4.7 l/sec)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart