Twin Turbo impact wrench ∙ Loosening torque maximum [Nm]: 1890 Nm ∙ 3/4 inch (20 mm) square, solid ∙ Powerful twin hammer mechanism

Article no.: 9013MTT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9013MTT
EAN / GTIN 4000896258062
Manufacturer number 9013MTT

Description

Description:

Application:
Actuation of fixed screw joints in confined spaces with low working load during daily operation
  • Maximum release torque [Nm]: 1890 Nm
  • Exhaust air flow through the handle downwards
  • Low-vibration
  • Easy to operate
  • Reduced workload due to light weight and manageable dimensions
  • Long service life and high efficiency in industrial and automotive applications
  • Compact design optimized for working in confined spaces
  • 20 mm (34″) impact wrench in 12.5 mm (12″) housing size
  • HAZET twin turbo technology – high torques in a compact design
  • 8-disc air motor with 25% higher impact power ensures maximum torque
  • Easy to operate
  • High-performance double hammer striking mechanism
  • Air inlet connection: Internal thread 12.91 mm (1/4″)
  • Coupling connector: Nominal diameter 7.2 (included)
  • Recommended torque: 900 Nm
  • Hose diameter (recommended): 10 mm
  • Operating pressure (bar): 6.3
  • Sound power level (at operating pressure): 110.3 db(A) Lp W
  • Vibration acceleration: 11.39 m/s2
  • Release torque (max) determined with screw size M: 26
  • Right/left: Three-stage (clockwise), one-stage (counter-clockwise)
  • Cold insulating handle
  • Downforce: 3/4 inch (20 mm) square solid
  • Net weight (kg): 1.7 kg
  • For machine operation
  • Tightening torque max Nm: 1300 Nm
  • Maximum release torque [Nm]: 1890 Nm
  • Sound pressure level (at operating pressure): 99.3 dB(A) Lp A.
  • Revolutions/minute: 8000
  • Air demand [l/min]: 150 l/min (2.5 l/sec)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart