Impact wrench ∙ with assortment ∙ Loosening torque maximum [Nm]: 1890 Nm ∙ 3/4 inch (20 mm) square, solid ∙ 6-pieces ∙ 17 ∙ 19 ∙ Powerful twin hammer mechanism

Article no.: 9013M/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9013M/6
EAN / GTIN 4000896229420
Manufacturer number 9013M/6
L-Number L60140 5581
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 1890 Nm
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Powerful twin hammer mechanism
  • Air connection inlet: Inside thread 16.41 mm (3/8″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 922 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 93 db(A) Lp W
  • Vibration acceleration: 7.47 m/s2
  • Loosening torque (max) determined with screw size M: 32
  • Forward and reverse: three-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 20 mm (3/4 inch)
  • Wrench size: ∙ 17 ∙ 19
  • Tightening torque max.: 1085 Nm
  • Maximum loosening torque: 1890 Nm
  • Sound pressure level: 104 dB(A) Lp A
  • Revolutions per minute: 7300
  • Air requirement: 153 l/min (2.5 l/sec)
  • Number of tools: 6

Supplied with:

Impact socket ∙ hexagon 903SLG6-17 ∙ 903SLG6-19
O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1

Services & product advisors

Direct purchase
To shopping cart