Twin Turbo impact wrench ∙ long spindle Square, solid 20 mm (3/4 inch) 3800 Nm

Article no.: 9013LGTT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 9013LGTT
    EAN / GTIN 4000896232277
    Manufacturer number 9013LGTT
    L-Number L60140 5326

    Description

    Description:

    Application:
    Long service life and high efficiency in industrial and automotive applications.
    Compact design, optimised for work in confined spaces
    • Maximum loosening torque: 3800 Nm
    • Exhaust air is guided through the handle downwards
    • Reduced vibrations
    • Easy handling
    • Spindle length 186 mm – for reaching deeply located screw connections
    • Strongest HAZET impact wrench ever
    • Removable mounting bracket, 360° adjustable
    • HAZET Twin Turbo technology – high torques with compact design
    • 8-blade air motor with 25% higher impact performance ensures maximum torque
    • One-hand operation for right- and left-handed users
    • Powerful twin hammer mechanism
    • Air connection inlet: Inside thread 16.41 mm (3/8″)
    • Coupler plug: Nominal size 7.2 (included)
    • Recommended torque: 1758 Nm
    • Hose diameter (recommended): 13 mm
    • Working pressure (bar): 6.3
    • Sound power level: 113.5 db(A) Lp W
    • Vibration acceleration: 9.02 m/s2
    • Loosening torque (max) determined with screw size M: 32
    • Forward and reverse: two-stage (forward), single-stage (reverse)
    • Cold insulated handle
    • Output: Square, solid 20 mm (3/4 inch)
    • Net weight: 5.5 kg
    • Tightening torque max.: 2020 Nm
    • Maximum loosening torque: 3800 Nm
    • Sound pressure level: 102.5 dB(A) Lp A
    • Revolutions per minute: 5200
    • Air requirement: 243 l/min (4 l/sec)

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart