Twin Turbo palm impact wrench ∙ Loosening torque maximum [Nm]: 550 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ L x W x H: 85 mm x 64 mm x 141 mm ∙ Powerful twin hammer mechanism

Article no.: 9012PTT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9012PTT
EAN / GTIN 4000896252732
Manufacturer number 9012PTT

Description

Description:

Application:
Actuation of extremely installed screw joints in / on machines, steel structures and vehicles: Brake caliper, dome bearing, shock absorber, steering fittings
  • Maximum release torque [Nm]: 550 Nm
  • Exhaust air flow through the handle downwards
  • Low-vibration
  • Easy to operate
  • Extreme KOMPAKT
  • Low reaction forces
  • HAZET twin turbo technology
  • Recommended accessories: Swivel joint 9000-041
  • High-performance double hammer striking mechanism
  • Air inlet connection: Internal thread 12.91 mm (1/4″)
  • Coupling connector: Nominal diameter 7.2 (included)
  • Recommended torque: 450 Nm
  • Hose diameter (recommended): 10 mm
  • Operating pressure (bar): 6.3
  • Sound power level (at operating pressure): 103.9 db(A) Lp W
  • Vibration acceleration: 7.64 m/s2
  • Release torque (max) determined with screw size M: 16
  • Right/left rotation: Single-stage (right/left)
  • Cold insulating handle
  • Downforce: 1/2 inch (12.5 mm) square solid
  • Dimensions / length: 85 mm x 64 mm x 141 mm
  • Net weight (kg): 1.1 kg
  • For machine operation
  • Tightening torque max Nm: 500 Nm
  • Maximum release torque [Nm]: 550 Nm
  • Sound pressure level (at operating pressure): 92.9 dB(A) Lp A.
  • Revolutions/minute: 8000
  • Air demand [l/min]: 113 l/min (1.9 l/sec)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart