Impact wrench ∙ extra short ∙ Loosening torque maximum [Nm]: 1100 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ Single hammer striking mechanism

Article no.: 9012M
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9012M
EAN / GTIN 4000896188987
Manufacturer number 9012M
L-Number L60140 3328
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 1100 Nm
  • Extremely compact construction enables working in areas with restricted access
  • One-hand operation for right and left handed operators
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Extra short – only 92 mm
  • Single hammer striking mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 610 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 108.1 db(A) Lp W
  • Vibration acceleration: 9.57 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: three-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 1.24 kg
  • Tightening torque max.: 678 Nm
  • Maximum loosening torque: 1100 Nm
  • Sound pressure level: 97.5 dB(A) Lp A
  • Revolutions per minute: 10000
  • Air requirement: 127 l/min (2.1 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart