Granite Surface Plate, DIN 876 Grade 00, 400x250x50mm

Article no.: 901-131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 876
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Type of product Graduated plate

Identification numbers & Classifications

Article number 901-131
Manufacturer number 901-131
L-Number L40700 387

Description

Description:

These Granite Surface Plates and optional stands offer you the following benefits: Surface diamond lapped, side face fine ground, backside fine sawn. The optional stand is a welded construction including 3-point bearings and two adjusting screws. .

Feature:

Accuracy: According to DIN 876
Accuracy class: 00

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart