Impact socket set ∙ 1/2 inch (12.5 mm) square, hollow, 24 mm outside hexagon ∙ Outside 12-point traction profile ∙ 11-pieces ∙ 19 ∙ 21 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36

Article no.: 900SZ6/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 900SZ6/11
EAN / GTIN 4000896225378
Manufacturer number 900SZ6/11
L-Number L60140 5011
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Operation via impact adapter e.g. HAZET 1003S-1 or nut-drivers Wrench size 24 mm enables high force transmission thanks to optimal 20 mm = 3/4″ drive
  • Hexagon on the socket wrench insert enables adaptation to 20 mm = 3/4″ drive
  • Short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • 2-component soft foam insert
  • Surface: phosphatized, oiled
  • Similar to DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 19 ∙ 21 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36
  • For impact operation
  • Number of tools: 11

Supplied with:

Impact socket ∙ 12-point 900SZ6-19 ∙ 900SZ6-21 ∙ 900SZ6-22 ∙ 900SZ6-24 ∙ 900SZ6-27 ∙ 900SZ6-30 ∙ 900SZ6-32 ∙ 900SZ6-36
O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart