Impact socket ∙ 12-point 36 mm Outside 12-point traction profile Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 900SZ6-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 900SZ6-36
    EAN / GTIN 4000896225361
    Manufacturer number 900SZ6-36
    L-Number L60140 5620

    Description

    Description:

    • Operation via impact adapter e.g. HAZET 1003S-1 or nut-drivers Wrench size 24 mm enables high force transmission thanks to optimal 20 mm = 3/4″ drive
    • Axle shaft nut operation on
      • BMW 3 series ∙ 5 series ∙ 7 series ∙ Z3 ∙ M3 ∙ VW Polo model year 2001→ ∙ SEAT Ibiza model year 2002→
      • VW Golf Plus 1.9 TDi model year 2005→ ∙ Polo 5
    • Hub screw connection on the front axle RENAULT Twingo 3 and SMART (453) Fortwo / Forfour model year 2014→
    • Hexagon on the socket wrench insert enables adaptation to 20 mm = 3/4″ drive
    • Short design
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: phosphatized, oiled
    • Similar to DIN 3129, ISO 2725-2
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
    • Output: Outside 12-point traction profile
    • Wrench size: 36 mm
    • Dimensions / length: 60 mm
    • Diameter d1 (output side): 50 mm
    • Diameter d2 (drive side): 27 mm
    • For impact operation

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart