Crankshaft socket 18 mm Outside 12-point traction profile Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 900SZ6-18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 900SZ6-18
    EAN / GTIN 4000896246267
    Manufacturer number 900SZ6-18

    Description

    Description:

    • Operation via impact adapter e.g. HAZET 1003S-1 or nut-drivers Wrench size 24 mm enables high force transmission thanks to optimal 20 mm = 3/4″ drive
    • Operation of the crankshaft bolt connection to DACIAFORDINFINITISUZUKIMERCEDES-BENZNISSANOPEL/VAUXHALLRENAULTVolvo
    • Hexagon on the socket wrench insert enables adaptation to 20 mm = 3/4″ drive
    • Short design
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: phosphatized, oiled
    • Similar to DIN 3129, ISO 2725-2
    • Motor code petrol:
      FEAJ ∙ FEJW ∙ FEAH ∙ HMAB ∙ HMAA ∙ LS04 ∙ LS0J ∙ LS0Y ∙ LS0K ∙ LS0K ∙ KS04 ∙ KS0K ∙ KS0W ∙ US0K ∙ US0W ∙ B8JW ∙ B8M4 ∙ B8AH ∙ B8M7 ∙ B8M6 ∙ 176.011 ∙ 176.012 ∙ 246.211 ∙ 246.212 ∙ 415.601 ∙ 415.603 ∙ 415.605 ∙ 415.703 ∙ 117.312 ∙ 117.912 ∙ 156.912 ∙ M20 ∙ M20M ∙ M20K ∙ M20KK ∙ B/C2J ∙ B/CB07 ∙ FW0K ∙ FW0L ∙ FW0B B/CB08 ∙ B/CB3M ∙ BB3N ∙ CB3N ∙ SB07 ∙ BR0H ∙ CR0H ∙ CR1S ∙ BR1S ∙ BR17 ∙ CR17 ∙ BR1C ∙ CR1C ∙ C/BR0G ∙ C/BR1G ∙ KR0F ∙ KR0G ∙ KR1S ∙ KR1C ∙ KR1N ∙ BHAJ ∙ B7AD ∙ B7AG ∙ HMAB ∙ L30A ∙ L30B ∙ L30D ∙ L30L ∙ L306 ∙ L33F ∙ L33L ∙ L33M ∙ L33V ∙ L33W ∙ JM02 ∙ JM13 ∙ JM1E ∙ R9AE ∙ HLA3 ∙ KC07 ∙ KC08 ∙ KC09 ∙ KW0F ∙ KW06 ∙ KW12 ∙ KW0H ∙ KW17 ∙ KW0V ∙ KW0A ∙ KW15 ∙ KW0F ∙ KW0G ∙ FC07 ∙ FC1R ∙ FC08 ∙ FC09 ∙ FC1E ∙ FC1G ∙ FC1R ∙ FW0F ∙ FW06 ∙ FW12 ∙ FW0C ∙ FW0H ∙ FW17 ∙ FW0A ∙ KW0V ∙ FW07 ∙ FW10 ∙ FW04 ∙ FW15 ∙ FW0K ∙ FW0L ∙ FW0B ∙ FW0G ∙ FW05 ∙ FW08 ∙ FW11 ∙ FW18 ∙ FW16 ∙ BT00 ∙ BT0A ∙ BT0T ∙ BT1J ∙ KT0A ∙ L70R ∙ L731 ∙ EZ09 ∙ EZ1G ∙ EZ0D ∙ BM02 ∙ BM13 ∙ BM2A ∙ CM02 ∙ CM13 ∙ BM0F ∙ BM0T ∙ BM2B ∙ CM0F ∙ CM0T ∙ BM16 ∙ CM16 ∙ BM1E ∙ CM1E ∙ BM1F ∙ CM1F ∙ EM16 ∙ EM1E ∙ KM02 ∙ KM13 ∙ KM0F ∙ KM0T ∙ KM2B ∙ KM16 ∙ KM1E ∙ LM02 ∙ LM13 ∙ LM2A ∙ LM0F ∙ LM0T ∙ LM2B ∙ DZ09 ∙ DZ0D ∙ DZ1F ∙ DZ1G ∙ DZ0A ∙ DZ0B ∙ DZ0C ∙ DZ1A ∙ KZ09 ∙ KZ0D ∙ KZ1G ∙ KZ0C ∙ KZ1A ∙ KZ1M ∙ KZ1W ∙ BZ0D ∙ BZ1G ∙ BZ1F ∙ BZ1M ∙ BZ1W ∙ BZ0R ∙ BZ10 ∙ BZ09 ∙ BZ0D ∙ BZ1W ∙ BZ0C ∙ BZ1G ∙ BZ1W ∙ BZ0R ∙ K9A6 ∙ K9A2 ∙ B9A6 ∙ B9A2 ∙ B9A3 ∙ B9A1 ∙ LVA6 ∙ LVA2 ∙ FP0D ∙ JP0D ∙ FP0E ∙ JP0E ∙ FP0F ∙ JP0F ∙ FP0G ∙ JP0G ∙ JP02 ∙ JP0G ∙ JP0H ∙ JM02 ∙ JM13 ∙ JM0F ∙ JM16 ∙ JM1E ∙ JM1F ∙ JZ02 ∙ JZ0R ∙ J9AE ∙ CN0E ∙ CN0U ∙ SN415D
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
    • Output: Outside 12-point traction profile
    • Wrench size: 18 mm
    • Dimensions / length: 40 mm
    • Diameter d1 (output side): 30 mm
    • Diameter d2 (drive side): 27 mm
    • For impact operation
    • Operation of the crankshaft screw connection
      • DACIA Dokker 1.5 dCi, 1.5 dCi 75 / Blue dCi 75 ∙ Duster 1.5 dCi 110, 1.5 dCi 110 4x4, 1.5 dCi 90, 1.5 dCi, 1.5 dCi 4x4 ∙ Lodgy 1.5 dCi ∙ Logan 1.5 dCi ∙ Logan 1.5 dCi ∙ Logan 2 1.5 dCi / Blue dCi 75 ∙ Logan MCV 1.5 dCi ∙ Logan MCV 2 1.5 dCi ∙ Sandero 1.5 dCi ∙ Sandero 2 1.5 dCi, 1.5 dCi 75 / Blue dCi 75
      • FORD C-MAX (DM2) 1.6 ∙ Fiesta 4 (JA, JB) 1.25 i 16V, 1.4 i 16V, 1.6 16V Sport ∙ Fiesta 5 (JH, JD) 1.25 16V, 1.4 16V, 1.6 16V ∙ Fiesta 5 (CB1, CCN) 1.25, 1.4, 1.4 LPG, 1.6 Ti / Focus (DAW, DBW) 1.4 16V, 1.6 16V ∙ Focus 2 (DA, HCP, DP) 1.4, 1.6 ∙ C-MAX (DM2) 1.6 ∙ Fusion (JU) 1.25, 1.4, 1.4LPG ∙ Mondeo 4 (BA7) 1.6 Ti / Puma (EC) 1.4 16V, 1.6 16V, 1.7 16V / Racing ST 160 ∙ Tourneo Connect 1.8 16V ∙ Transit Connect (P65, P70, P80) 1.8 16V, 1.8 16V LPG
      • INFINITI Q30 1.5 D
      • SUZUKI Jimny (SN) 1.5 DDiS 4WD
      • MERCEDES-BENZ A Class (W176) A 160 CDI / A 180 CDI ∙ B Class Sports Tourer (W246, W242) B 160 CDI, 180 CDI ∙ Citan (415) 108 CDI, 109 CDI, 111 CDI ∙ Citan Mixto (415) 109 CDI, 111 CDI ∙ Citan Tourer (415) 108 CDI, 109 CDI, 111 CDI, CLA Coupe (C117) CLA 180 CDI ∙ CLA (X117) 180 d / GLA (X156) 180 CDI
      • NISSAN Almera 2 (N16) 1.5 dCi / Cube (Z12) 1.5 dCi / Evalia Bus 1.5 dCi 110/85/90 ∙ Juke (F15) 1.5 dCi ∙ Kubistar (X76) 1.5 dCi 70/85 ∙ Micra 3 (K12) 1.5 dCi ∙ Micra 5 (K14) 1.5 DCI ∙ Note (E11, NE11) 1.5 dCi ∙ NV200 1.5 dCi 85/90/110 ∙ Pulsar (C13) 1.5 dCi ∙ Qashqai / Qashqai +2 1 (J10, NJ10, JJ10E), 1.5 dCi ∙ Qashqai 2 (J11, J11) 1.5 dCi ∙ Tiida (C11, CS11) 1.5 dCi
      • OPEL/VAUXHALL Vivaro A (X83) 117 - 120 PS
      • RENAULT Captur 1 (J5, H5) 1.5 dCi 90/110 ∙ Clio 2 (BB, CB) 1.5 dCi ∙ Clio 3 1.5 dCi ∙ Clio 4 (BH, KH, BH) 1.5 dCi 75/90/110 ∙ Clio 5 (B7) 1.5 Blue dCi 85/115 ∙ Dokker 1.5 dCi ∙ Duster (HM) 1.5 dCi 110 and 4x4 ∙ Fluence (L3) 1.5 dCi ∙ Grand Scénic 2 1.5 dCi ∙ Grand Scénic 3 (JZ0/1) 1.5 dCi ∙ Grand Scénic 4 (R9) 1.5 dCi 110 / Hybrid Assist ∙ Kadjar (HA, HL) 1.5 Blue dCi 110/115 ∙ Kangoo (KC0/1, FC0/1, FW0/1) 1.5 dCi ∙ Laguna (DT0/1) 1.5dCi ∙ Laguna 3 (BT0/1, KT0/1) 1.5 dCi ∙ Latitude (L70) 1.5 dCi ∙ Mégane CC (EZ0/1, EM0/1, CM0/1, KM0/1, KM0/1) 1.5 dCi ∙ Mégane 3 (KZ0/1, DZ0/1, BZ, BZ0/1, B3) 1.5 dCi ∙ Mégane 4 (K9A/M/N) 1.5 Blue dCi 95/115, 1.5 dCi 90/110 ∙ Modus / Grand Modus (F/JP0) 1.5 dCi ∙ Scénic 2 (JM0/1) 1.5 dCi ∙ Scénic 3 (JZ0/1) 1.5 dCi ∙ Scénic 4 (J9) 1.5 dCi 95/110, 1.5 dCi 110 Hybrid Assist ∙ Talisman (LP, KP) 1.5 dCi 110 ∙ Thalia 1 (LB) 1.5 dCi ∙ Thalia 2 (LU) 1.5 dCi ∙ Twingo 2 (CN0) 1.5 dCi, 1.5 dCi 75/90
      • Volvo C30 (533) 1.6 ∙ S40 2 (544) 1.6 ∙ V50 (545) 1.6

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart