Impact socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point traction profile ∙ Size 24 mm

Article no.: 900SZ-24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 900SZ-24
EAN / GTIN 4000896115556
Manufacturer number 900SZ-24
L-Number L60140 209
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operation of cardan shaft screw connection on VW Golf model year 2004 →, Touran model year 2004 →, Golf Plus model year 2006 →, Eos model year 2006 →, Scirocco model year 2009 →, Tiguan model year 2008 →, AUDI A3 model year 2004 →, TT model year 2007 →
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point traction profile
  • Wrench size: 24 mm
  • Dimensions / length: 44 mm
  • Diameter d1 (output side): 35 mm
  • Diameter d2 (drive side): 30 mm
  • Net weight: 0.17 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart