Description:
Application:Operation of drive and cardan shaft screw connections,
e.g. Wrench size 24 mm for
VW Touran model year 2006 → and Passat C
Wrench size 30 mm for axle shaft nut on
VW Golf 4 ∙ Polo and New-Beetle ∙
AUDI TT 1.8 ∙
ŠKODA Octavia ∙ Superb ∙ Fabia
Wrench size 32 mm operation of the cardan shaft screw connection in the wheel hub on
VW Touareg model year 2003 →
Wrench size 36 mm for axle shaft nut on
BMW 3 Series ∙ 5 Series ∙ 7 Series ∙ Z3 ∙ M3
VW Polo model year 2001 → ∙ Golf Plus 1.9 TDI model year 2005 → ∙
SEAT Ibiza model year 2002 →
Wheel hub screw connection on the front axle
RENAULT Twingo 3 ∙
SMART (453) Fortwo / Forfour model year 2014 →
- Surface: phosphatized, oiled
- DIN 3129, ISO 2725-2
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch)
- Output: Outside 12-point traction profile
- Wrench size: ∙ 24 – 36
- Net weight: 0.99 kg
- For impact operation
- Number of tools: 4
Supplied with:
Impact socket ∙ 12-point 900SZ-24 ∙ 900SZ-30 ∙ 900SZ-32 ∙ 900SZ-36