Impact socket ∙ hexagon 24 mm Outside hexagon traction profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 900SLG-24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900SLG-24
EAN / GTIN 4000896044917
Manufacturer number 900SLG-24
L-Number L60140 1871

Description

Description:

  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 24 mm
  • Dimensions / length: 85 mm
  • Diameter d1 (output side): 35 mm
  • Diameter d2 (drive side): 30 mm
  • Net weight: 0.26 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart