Impact socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 21 mm

Article no.: 900SLG-21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900SLG-21
EAN / GTIN 4000896044863
Manufacturer number 900SLG-21
L-Number L60140 4237

Description

Description:

  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 21 mm
  • Dimensions / length: 85 mm
  • Diameter d1 (output side): 31.3 mm
  • Diameter d2 (drive side): 30 mm
  • Net weight: 0.3 kg
  • For impact operation
Reinforced design, with deep hexagon profile for wheel nuts/bolts

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart